Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, steel Zinc Plated, 50 PK (Discontinued)
- Mfr # 7414SD1-PWR
- Zoro # G3786695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7414SD1-PWR
Zoro #
G3786695
UPC #
075352775999
Country of Origin
China
Dimensions
Anchor Diameter
3/8"
Overall Length
3-1/2"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-5/8"
Thread Length
2 1/8 in
Nut Width
0.5625 in
Washer Outside Diameter
0.8125 in
Details
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Material Grade
Medium Carbon
ICC Approved for Un-Cracked Concrete
Yes
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
Medium Carbon
System of Measurement
Inch
Description
Mechanical Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 1/2 in, Thread Length 2 1/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.