This item is Discontinued.

Dewalt Mechanics Gloves, 2XL, Black, Neoprene DPG260XXL

Mechanics Gloves, 2XL, Black, Neoprene (Discontinued)

  • Mfr # DPG260XXL
  • Zoro # G0030755
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG260XXL
Zoro #
G0030755
UPC #
674326232768
Country of Origin
Pakistan

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Suede/Silicone Grips
Application
Material Handling, Warehouse Operations, Installation
Palm Construction
Silicone
Closure Type
TPR Wrist
Thumb Style
Wing
Back Material
Neoprene
Lining
Unlined
Finger Style
Full Finger
Stitching Material
Nylon
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Suede/Silicone Grips, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.