This item is Discontinued.

Dewalt Mechanics Gloves, Hook and Loop Closure Cuff, Yellow, L DPG780L

This item is Discontinued.

Dewalt

Mechanics Gloves, Hook and Loop Closure Cuff, Yellow, L (Discontinued)

Mfr # DPG780L
Zoro # G3857325
UPC # 674326256726
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG780L
Zoro #
G3857325
UPC #
674326256726
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
11
Height
1.5
Width
4.5
Glove Thickness
10-Gauge

Details

Item
Mechanics Gloves
Color
Yellow
Cuff Style
Hook and Loop Closure
Palm Construction
PVC Palm
Insulated
No
Finger Style
Silicone Finger Grips
Features
Textured foam latex palm for extra grip - wet or dry; TPR impact guards on the back of the hand and fingers; Breathable 10 ga shell; Ergonomically designed for superior fit and feel; Secure wrist closure; Tacky Silicone Fingertips for Enhanced Grip
Weight
0.3156

Description

DEWALT(R)DPG780 Performance Mechanic Wo,PR, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.