Mechanics Gloves, Water/Oil Resistant Synthetic Suede Palm, XL, Black

  • Mfr # DPG230XL

  • Zoro # G7301745


product price:  $17.79
/pr

Key Features

Color
Black
Palm Material
Water/Oil Resistant Synthetic Suede
Application
Technicians, Surveyors, Carpenters, Assemblers
Palm Construction
Synthetic Suede
Back Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG230XL
Zoro #
G7301745
UPC #
674326232645
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size- Alpha
XL
Glove Length
9 in

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Water/Oil Resistant Synthetic Suede
Application
Technicians, Surveyors, Carpenters, Assemblers
Palm Construction
Synthetic Suede
Back Material
Neoprene
Lining
Unlined
Knuckle Padding Material
Neoprene
Finger Style
Fingerless
Closure Type
hook-and-loop
Stitching Material
Nylon
Minimum Temperature
Not Rated
Glove Palm Material
Water/Oil Resistant Synthetic Suede
Knuckle Protection Material
Neoprene
Cuff Style
Hook and Loop Closure

Description

Mechanics Gloves, Palm Material Water/Oil Resistant Synthetic Suede, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.