Zoro Homepage

Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer

  • Mfr # DXPW3000E

  • Zoro # G5325350


product price: $3,519.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
3000 psi
Detergent Injection System
Yes
Pressure Washer Flow Rate
4 gpm
Power Type
Electric
HP
8 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPW3000E
Zoro #
G5325350
UPC #
636893403743
Country of Origin
United States

Dimensions

Width
26 1/2 in
Hose Dimensions
3/8 in x 50 ft
Length
47 1/2 in
Height
22 1/2 in
Hose Diameter
3/8 in
Overall Height
22 1/2 in
Overall Width
26 1/2 in
Overall Length
47 1/2 in
Wheel Diameter
13 in
Hose Length
50 ft

Details

Operating Pressure (PSI)
3000 psi
Detergent Injection System
Yes
Pressure Washer Flow Rate
4 gpm
Power Type
Electric
HP
8 hp
Pump Drive
Direct
Pump Type
Axial
Pressure Washer HP Range
8 to 9.9 HP
Net Weight
256 lb
Usable Hours per Week
120 hr
Includes
NEMA 4X Electrical Enclosure
Pressure Washer Duty Rating
Medium Duty
Item
Electric Pressure Washer
Piston Material
Ceramic
Warranty
90 day, 1 yr, 5 yr, 10 yr
Operating Pressure
3,000 psi
Pressure Washer Water Type
Cold
Burner Fuel
Electric
Plug Type
6-50P
Phase
Single-Phase
Voltage
230 V
Flow Rate
4 gpm
Style
Cart
Duty Rating
Heavy Duty
Horsepower
8 hp
Product Type
Electric Pressure Washer
Operating Pressure - Maximum
3,000 psi
Weight
256 lb
Power Source
Corded
Water Type
Cold
Flow - Maximum
4 gpm
Frame Material
Steel
Water Output Temperature - Maximum
125 Degrees F

Description

The DEWALT DXPW3000E Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer is intended for use in cleaning applications requiring up to 3,000 psi and 4.0 gpm output. This electric pressure washer features an enclosed fan-cooled motor and maintenance-free axial cam pump, making it suitable for a range of professional and commercial applications.


Key Features of the DEWALT DXPW3000E Pressure Washer:

  • Pressure Rating: Rated at up to 3,000 psi at 4.0 gallons per minute (gpm) maximum pressure output.

  • Motor: Equipped with an 8.0 HP enclosed fan-cooled electric motor.

  • Pump: Features a maintenance-free OEM Technologies axial cam pump with thermal relief valve.

  • Hose: Includes a 3/8-in x 50-ft hose with quick connect fittings; hose is rated for hot water compatibility according to manufacturer specifications.

  • Nozzle Tips: Comes with five quick-connect nozzle tips (0°, 15°, 25°, 40°, soap) to accommodate various cleaning requirements.

  • Frame Construction: Built on a steel frame with powder-coated finish.

  • Maneuverability: Outfitted with 13 in tires.

  • Warranty Coverage: Backed by warranties including one year on the Baldor motor, five years limited on the pump, ten years limited on the frame, and ninety days limited on accessories.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.