Men's Heated Hoodie, DCHJ067B, 3 Settings, Up to 7.5 hr Time, Zipper Closure, Black, Size M

  • Mfr # DCHJ067B-M

  • Zoro # G8567544


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Outerwear Style
Hoodie
Color
Black
Material
Polyester
Front Closure Type
Zipper
Heat Settings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ067B-M
Zoro #
G8567544
UPC #
885911371834
Country of Origin
China

Dimensions

Size
M
Sleeve Length
35 1/2 in
Length
20 7/8 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Outerwear Style
Hoodie
Item
Heated Hoodie
Color
Black
Material
Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 7.5 hr
Includes Battery
No
Includes Charger
No
Style Number
DCHJ067B
Total Pockets
2
Outerwear Primary Color
Black
Features
3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable Wind Resistant Polyester/Cotton blend shell; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed cuffs and fitted waist; 2 Large brushed fleece front pouch pockets plus back Battery Pocket; 2 inner accessory Pockets; Front Zipper closure; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery
Gender
Men's
Series
DCHJ067B
Battery Voltage
20
Includes
Adapter
Number of Pockets (Inside)
1
Number of Outside Pockets
2
Replacement Battery
11A165, 11A168, 21RV46, 21RV47, 21RV48, 21RV49, 30RV75, 30RV76, 31AC52, 34CT50
Hood Style
Attached
Number of Pockets (Outside)
2
Lining Material
Polyester
Weight
2.11
Hood Features
Thermal Waffle Knit Lined Hood
Insulated for Cold Conditions
No
Wind-Resistant
Yes
Number of Batteries Required
0
Garment Type
Hoodie
Cuff Style
Ribbed
Battery System
XR li-Ion
Includes Lining
Yes
Heated Areas
Back, Chest
Sweatshirt Style
Hoodie
Includes Hood
Yes
Water-Resistant
Yes
Number of Inside Pockets
1

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Includes Hood Yes, Hood Style Attached, Length 20 7/8 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 20 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Black, Heating Time Up to 7.5 hr, Includes Battery No, Wind-Resistant Yes, Includes Charger No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products