Men's Heated Jacket, Black, Heats Up to 9 hr , 20 3 Outside Pockets, 2X

  • Mfr # DCHJ060ABB-2X

  • Zoro # G1610452


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
20.9
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHJ060ABB-2X
Zoro #
G1610452
UPC #
674326319193
Country of Origin
China

Dimensions

Size
2X
Length
20.9
Fits Chest Size
50 in to 52 in
Sleeve Length
38 1/2 in
Height
12.2
Overall Height
12.2
Overall Length
20.9
Width
3.9
Overall Width
3.9
Maximum Chest Size
52 in
Minimum Chest Size
50 in

Details

Item
Heated Jacket
Color
Black
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
Includes
Adapter
Battery Voltage
20
Gender
Men's
Lining Material
Polyester
Heated Areas
Chest, Upper Arms, Upper Back
Heat Settings
3
Number of Outside Pockets
3
Outerwear Style
Jacket
Charger Included
No
Replacement Battery
Mfr. No. DCB 203
Closure Type
Zipper
Number of Pockets (Outside)
3
Battery Included
No
Number of Inside Pockets
2
Outerwear Primary Color
Black
Number of Batteries
1
Insulated
Yes
Style Number
DCHJ060A
Heat Setting
2
Hood Style
Attached
Number of Pockets (Inside)
2
Features
5 Heating zones! Now with Heated Upper Arms, Left and Right Chest, and upper Back. Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable Wind and Water Resistant Insulated woven outer shell; Warm fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Adjustable hook & loop cuffs and waist draw cord to customize fit and block wind and wet.; 5 Pockets plus Battery Pocket; Front zipper with internal wind guard; Funnel neck with chin guard; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery
Weight
3.64
Series
DCHJ060ABB
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Fabric Weight
3.64 lb
Wind-Resistant
Yes
Includes Charger
No
Includes Hood
Yes
Style
Heated Jacket
Replacement Battery Number
Mfr. No. DCB 203
Includes Battery
No
Cuff Style
Hook-and-Loop
Includes Lining
Yes
Battery System
Dewalt
Number of Batteries Required
1
Water-Resistant
Yes

Description

The Black Soft Shell Heated Work Jacket has 5 heating zones that are powered by DEWALT® 20V MAX* batteries. The jacket has an LED controller with three temperature settings plus a pre-heat function. It is equipped with adjustable hook and loop cuffs and waist draw-cord to customize fit and help block wind. This jacket provides storage space with 2 zippered pockets, 1 external zippered accessory pocket, 1 internal zippered accessory pocket, and 1 internal accessory pocket with hook and loop closure. An added extension allows you to place the USB power adapter in front or back pocket.


  • • Insulated woven outer shell

  • • Fleece polyester lining

  • • 5 heating zones which include left chest, right chest, arms, and mid-back

Designed for:


  • • (1) Jacket

Additional Features:


  • • Smooth finish polyester sleeve lining

  • • 2 zippered slash pockets, 1 external zippered accessory pocket, 1 internal zippered accessory pocket, and 1 internal accessory pocket with hook and loop closure

  • • Front zipper with internal wind guard

  • • Low funnel neck with chin guard

  • • LED controller with 3 temperature settings - high, medium, low with pre-heat function

  • • USB power source with USB power port for charging portable electronic devices. Extension allows you to place it in front or back pockets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products