Men's Heated Jacket, Black, Heats Up to 9 hr , 20 3 Outside Pockets, L

  • Mfr # DCHJ060ABD1-L

  • Zoro # G1610312


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
20.9
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ060ABD1-L
Zoro #
G1610312
UPC #
674326319117
Country of Origin
China

Dimensions

Size
L
Length
20.9
Fits Chest Size
42 in to 44 in
Sleeve Length
36 1/2 in
Overall Width
3.9
Height
12.2
Overall Height
12.2
Width
3.9
Overall Length
20.9
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Item
Heated Jacket
Color
Black
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
Includes
Battery with Adapter and Charger
Battery Voltage
20
Gender
Men's
Lining Material
Polyester
Heated Areas
Chest, Upper Arms, Upper Back
Heat Settings
3
Number of Outside Pockets
3
Replacement Battery
Mfr. No. DCB 203
Closure Type
Zipper
Insulated
Yes
Number of Batteries
1
Number of Pockets (Inside)
2
Outerwear Primary Color
Black
Outerwear Style
Jacket
Number of Pockets (Outside)
3
Heat Setting
2
Battery Included
Yes
Style Number
DCHJ060A
Hood Style
Attached
Charger Included
Yes
Number of Inside Pockets
2
Features
5 Heating zones! Now with Heated Upper Arms, Left and Right Chest, and upper Back. Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable Wind and Water Resistant Insulated woven outer shell; Warm fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Adjustable hook & loop cuffs and waist draw cord to customize fit and block wind and wet.; 5 Pockets plus Battery Pocket; Front zipper with internal wind guard; Funnel neck with chin guard; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting
Weight
6.84
Series
DCHJ060ABD1
Cuff Style
Hook-and-Loop
Battery System
Dewalt
Water-Resistant
Yes
Includes Hood
Yes
Fabric Weight
6.84 lb
Includes Charger
Yes
Wind-Resistant
Yes
Style
Heated Jacket
Includes Lining
Yes
Number of Batteries Required
1
Includes Battery
Yes
Replacement Battery Number
Mfr. No. DCB 203
Garment Type
Jacket
Insulated for Cold Conditions
Yes

Description

The DEWALT DCHJ060ABD1-L Heated Jacket is intended for use in cold conditions to supply heat via battery-powered heating elements. This men's jacket features five heating zones—including the upper arms, left and right chest, and upper back—controlled by an LED controller with three adjustable heat settings plus a pre-heat function. The outer shell is both wind- and water-resistant, while the fleece polyester lining adds insulation for extended wear.


Key Features of the DEWALT DCHJ060ABD1-L Heated Jacket:

  • Heating Zones: Five heated areas (upper arms, left/right chest, upper back) provide heat to the upper arms, left/right chest, and upper back areas.

  • Heat Settings: Three temperature levels (high/medium/low) with pre-heat option enable adjustment of temperature settings according to user preference.

  • Battery System: Includes one DEWALT 20V MAX battery, charger, and adapter; rated for operation up to 9 hours on low setting (actual duration may vary based on usage and environmental factors).

  • Pockets: Equipped with two zippered slash pockets, one external zippered accessory pocket, two internal pockets (one zippered), plus dedicated battery pocket for storage needs.

  • Construction: Polyester/spandex outer shell is wind- and water-resistant; smooth sleeve lining facilitates layering over other garments without snagging clothing underneath.

  • Fit Adjustments: Adjustable hook-and-loop cuffs and waist draw-cord help block out wind; front zipper includes internal wind guard for added protection.

  • User Convenience: USB power port enables charging of portable electronic devices using the included adapter extension cable placed in either front or back pocket.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.