Men's Heated Jacket, Black, Heats Up to 9 hr , 20 3 Outside Pockets, XL

  • Mfr # DCHJ060ABD1-XL

  • Zoro # G1610434


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
20.9
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ060ABD1-XL
Zoro #
G1610434
UPC #
674326319087
Country of Origin
China

Dimensions

Size
XL
Length
20.9
Sleeve Length
37 1/2 in
Fits Chest Size
46 in to 48 in
Overall Width
3.9
Width
3.9
Overall Height
12.2
Overall Length
20.9
Height
12.2
Maximum Chest Size
48 in
Minimum Chest Size
46 in

Details

Item
Heated Jacket
Color
Black
Heating Time
Up to 9 hr
Material
Polyester/Spandex
Front Closure Type
Zipper
Includes
Battery with Adapter and Charger
Battery Voltage
20
Gender
Men's
Lining Material
Polyester
Heated Areas
Chest, Upper Arms, Upper Back
Heat Settings
3
Number of Outside Pockets
3
Number of Batteries
1
Charger Included
Yes
Insulated
Yes
Closure Type
Zipper
Replacement Battery
Mfr. No. DCB 203
Style Number
DCHJ060A
Outerwear Style
Jacket
Heat Setting
2
Outerwear Primary Color
Black
Battery Included
Yes
Hood Style
None
Number of Pockets (Outside)
3
Number of Pockets (Inside)
2
Number of Inside Pockets
2
Weight
6.84
Features
Adjustable Hook and Loop Cuffs and Waist Draw Cord, Front Zipper with Internal Wind Guard, Funnel Neck with Chin Guard
Series
DCHJ060ABD1
Number of Batteries Required
1
Battery System
Dewalt
Includes Hood
No
Includes Lining
Yes
Wind-Resistant
Yes
Cuff Style
Hook-and-Loop
Includes Battery
Yes
Style
Heated Jacket
Water-Resistant
Yes
Includes Charger
Yes
Replacement Battery Number
Mfr. No. DCB 203
Insulated for Cold Conditions
Yes
Fabric Weight
6.84 lb
Garment Type
Jacket

Description

The DEWALT DCHJ060ABD1-XL Heated Jacket is a men's soft shell jacket intended for use in cold conditions with integrated heating zones. Powered by a DEWALT 20V MAX battery (included), this jacket features adjustable heat settings; battery runtime may vary depending on usage and settings on the low setting. The outer shell is constructed from materials rated as resistant to wind and water exposure, while the fleece polyester lining includes fleece polyester lining for additional insulation for comfort during extended wear.


Key Features of the DEWALT DCHJ060ABD1-XL Heated Jacket:

  • Heating Zones: Five zones located at left chest, right chest, upper arms, and mid-back for targeted warmth.

  • Heat Settings: LED controller with three temperature options—high, medium, or low—and pre-heat function for quick warm-up.

  • Battery System: Includes one 20V MAX 2.0 Ah battery, charger, and adapter; compatible with other Dewalt 20V systems.

  • Pockets: Two zippered slash pockets, one external zippered accessory pocket, two internal pockets (one zippered), plus dedicated battery pocket.

  • Adjustable Fit: Hook-and-loop cuffs and waist draw-cord help block wind and customize fit as needed.

  • Lining & Material: Fleece polyester lining with smooth finish sleeve lining allows easy on/off without sticking to clothing underneath.

  • Additional Details: Front zipper closure with internal wind guard; funnel neck design with chin guard enhances coverage against elements; USB power port included for charging portable devices via extension cable placed in front or back pocket as preferred.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.