Zoro Homepage

MESH OSCILLATING TRIANGLE 120 GRIT (5 PACK)

  • Mfr # DWASPTRIM120

  • Zoro # G4848868


product price: $3.95
/pk 5, $0.79/ea

Key Features

Overall Length
3 1/2 in
Number of Pieces
1
Application
Sanding
For Use With
Oscillating Tools
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWASPTRIM120
Zoro #
G4848868
UPC #
885911455602
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/2 in
Size
120 Grit
Length
3 1/2 in
Overall Width
4 7/8 in

Details

Item
Oscillating Tool Sanding Sheet Set
Number of Pieces
1
Application
Sanding
For Use With
Oscillating Tools
Material
Carbide
Grit
120
Direct Fit For Tool Brand
DEWALT(R)
Backing Type
Hook-and-Loop
Abrasive Color
Black
Flexible
Not Flexible
Abrasive Material
Silicon Carbide
Shape
Triangle
For Tool Type
Oscillating Tool
Number of Sheets
5
Features
Long Service Life, Reduced Clogging, Washable
Material Application
Wood
Oscillating Tool Accessory Type
Sanding Sheet Set
For Workpiece Material
Wood
Product Type
Sanding Sheet Set
Compatible Product Type
Oscillating Tools

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 120, Abrasive Material Silicon Carbide, Length 3 1/2 in, Abrasive Color Black, Material Application Wood, For Tool Type Oscillating Tool, Flexible Not Flexible, Features Long Service Life, Reduced Clogging, Washable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.