Zoro Homepage

Metal Cutting Circular Saw (Bare)

  • Mfr # DCS383B

  • Zoro # G615827884


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Power Source
Cordless
Number of Chargers Included
0
Includes Battery
Tool Only
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS383B
Zoro #
G615827884
UPC #
0885911908030
Country of Origin
China

Dimensions

Blade Diameter
7 1/4 in

Details

Item
Circular Saw
Voltage
20 V DC
Power Source
Cordless
Number of Chargers Included
0
Includes Battery
Tool Only
Number of Batteries Included
0
Battery Series
20V MAX*
For Workpiece Material
Metal
Tool Series
20V MAX* XR(R)

Description

Circular Saw, Power Source Cordless, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.