
Metal Cutting Circular Saw (Kit)
Mfr # DCS383H1
Zoro # G215827864
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V DC
Power Source
Cordless
Battery Series
20V MAX*
Blade Diameter
7 1/4 in
For Workpiece Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS383H1
Zoro #
G215827864
UPC #
0885911967631
Country of Origin
China
Dimensions
Blade Diameter
7 1/4 in
Details
Item
Circular Saw Kit
Voltage
20 V DC
Power Source
Cordless
Battery Series
20V MAX*
For Workpiece Material
Metal
Tool Series
20V MAX* XR(R)
Description
Circular Saw Kit, Power Source Cordless, Voltage 20 V DC, Battery Series 20V MAX*
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.