Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Two Way Radios, 22 Channels, Includes 6 Radios

  • Mfr # DXFRS300-BCH6B

  • Zoro # G910437184


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
22
Radio Classification
Business, Commercial
Display Width
5/8 in
VOX (Voice Operated Exchange)
Yes
Number of Chargers Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXFRS300-BCH6B
Zoro #
G910437184
UPC #
850035515273
Country of Origin
Multiple

Dimensions

Display Width
5/8 in
Height
6 1/4 in
Width
1 1/4 in
Length
2 1/8 in
Display Length
3/4 in
Overall Height
6 1/4 in
Overall Width
1 1/4 in
Overall Length
2 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Radio Classification
Business, Commercial
VOX (Voice Operated Exchange)
Yes
Number of Chargers Included
1
Number of Batteries Included
6
Types of Chargers Included
6 Unit Charger
License Required
No
Radio Application
Two Way
Bare Tool/Battery Included
Battery Included
Minimum Frequency
462 MHz
Inside Area Range
250,000 sq ft
Text Messaging
No
Encryption-Capable
Yes
Repeater Capable
No
Battery Life
12 hr
Maximum Frequency
467 MHz
Bluetooth
No
Radio Series
DXFRS300
Number of Marine Channels
0
Battery Type
Li-Ion
Navigation Aids
None
Radio Type
Handheld
Emergency Button
No
Band Type
FRS, GMRS
Display Type
Alphanumeric
Programming Requirements
Pre-Programmed
Number of Earpieces Included
0
Radio Transmission
Analog
Floor Coverage
20
Number of Land Channels
22
Digital_Total Number of Digital Codes
83
Number of Radios Included
6
Output Power
1 W
Product Type
Handheld Two Way Radio
Weight
0.3 lb

Description

DEWALT DXFRS300 Bundle 1W

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.