Zoro Homepage

MFR#:DXFRS300, Channels:22, Radios:2

  • Mfr # DXFRS300

  • Zoro # G3668665


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
22
Output Watts
1 W
Includes
(2) Batteries, (2) Belt Clips, (2) Radio, Charging Base, Charging Cable, Surveillance Earphone, Swivel Holter Holster
Radio Classification
Business, Commercial
Standards
FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXFRS300
Zoro #
G3668665
UPC #
-
Country of Origin
Multiple

Dimensions

Height
6 1/4 in
Length
2 1/8 in
Width
1 1/4 in
Display Length
3/4 in
Display Width
5/8 in
Overall Height
6 1/4 in
Overall Width
1 1/4 in
Overall Length
2 1/8 in

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 1 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series DXFRS300, Battery Life 12 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.