Zoro Homepage

Miter Saw, 12 in Dia, 3800 RPM

  • Mfr # DCS781B/DWX723

  • Zoro # G415854981


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Arbor Size
1 in
Voltage
60 V DC
Sliding
Sliding
Features
Ease of use - Easy Blade Change and Cut Depth, Miter and Bevel Cut Adjustment, Exceptional Runtime Delivers upto 675 Cuts in 3 1/4 in MDF Base Molding and 255 Cuts in Pressure Treated 4 in x 4 in Lumber, Single Battery Operation Capable Power from 60V MAX* to Tackle Professional Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS781B/DWX723
Zoro #
G415854981
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Size
1 in
Overall Width
19 1/2 in
Overall Height
17 3/4 in
Overall Length
30 1/2 in
Blade Diameter
12 in

Details

Item
Miter Saw
Power Source
Cordless
Voltage
60 V DC
Sliding
Sliding
Features
Ease of use - Easy Blade Change and Cut Depth, Miter and Bevel Cut Adjustment, Exceptional Runtime Delivers upto 675 Cuts in 3 1/4 in MDF Base Molding and 255 Cuts in Pressure Treated 4 in x 4 in Lumber, Single Battery Operation Capable Power from 60V MAX* to Tackle Professional Applications
Tool Weight
50.9 lb
Includes
(2) Base Extensions, Blade, Blade Wrench, Dust Bag, Material Clamp, Stabilizer Bar, Vacuum Adapter
Battery Capacity
9.0 Ah
Number of Batteries Included
0
Battery Series
FLEXVOLT(R)
Battery Type
Pouch
Bevel Angle - Right
49 Degrees
Includes Battery
Tool Only
Bevel Angle - Left
49 Degrees
7 Combo Product Type
Miter Saw Stand
Battery Chemistry
Li-Ion
Arbor Shape
Round
Bevel Tilt Direction
Left, Right
Motor Type
Brushless
7 Combo Manufacturing Model Number
DWX723
Miter Angle - Left
50 Degrees
Number of Chargers Included
0
Tool Series
FLEXVOLT(R)
Battery Platform
FLEXVOLT(R)
Miter Angle - Right
60 Degrees
Blade Speed - Maximum
3,800 RPM

Description

Miter Saw Kit, Cordless, Arbor Size 1 in, Arbor Shape Round, Sliding Sliding, Overall Height 17 3/4 in, Overall Length 30 1/2 in, Overall Width 19 1/2 in, Tool Weight 50.9 lb, Voltage 60 V DC, Battery Series FLEXVOLT(R), Number of Batteries Included 0, Battery Capacity Not Applicable, Includes (2) Base Extensions, Blade, Blade Wrench, Dust Bag, Material Clamp, Stabilizer Bar, Vacuum Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.