Miter Saw, 12 in Dia, 3800 RPM

  • Mfr # DCS781X1/DWX723

  • Zoro # G115854991


product price: $1,215.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Arbor Size
1 in
Voltage
60 V DC
Sliding
Sliding
Tool Weight
50.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS781X1/DWX723
Zoro #
G115854991
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Size
1 in
Cutting Depth at 0 Degrees - Maximum
6 1/2 in
Overall Height
17 3/4 in
Overall Length
30 1/2 in
Cutting Width at 45 Degrees - Miter - Maximum
8 5/8 in
Cutting Width at 0 Degrees - Miter - Maximum
12 3/16 in
Overall Width
19 1/2 in
Blade Diameter
12 in

Details

Item
Miter Saw
Power Source
Cordless
Voltage
60 V DC
Sliding
Sliding
Tool Weight
50.9 lb
Miter Capacity
Left, Right
Features
Ease of use - Easy Blade Change and Cut Depth, Miter and Bevel Cut Adjustment, Exceptional Runtime Delivers upto 675 Cuts in 3 1/4 in MDF Base Molding and 255 Cuts in Pressure Treated 4 in x 4 in Lumber, Single Battery Operation Capable Power from 60V MAX* to Tackle Professional Applications
Battery Capacity
9.0 Ah
Includes
(2) Base Extensions, Blade, Blade Wrench, DCB1106 6A Charger, DCB609 20V/60V MAX* FLEXVOLT Battery, Dust Bag, Material Clamp, Stabilizer Bar, Vacuum Adapter
Bevel Angle - Right
49 Degrees
Battery Manufacturing Model Number
DCB609
Miter Angle - Right
60 Degrees
Miter Angle - Left
50 Degrees
Includes Dust Management
Dust Management Included
Battery Series
FLEXVOLT(R)
Battery Type
Pouch
Charger Manufacturing Model Number
DCB1106
Includes Battery
Battery Included
Tool Series
FLEXVOLT(R)
Number of Batteries Included
1
Battery Platform
20V/60V MAX
Motor Type
Brushless
7 Combo Product Type
Miter Saw Stand
Number of Chargers Included
1
7 Combo Manufacturing Model Number
DWX723
Bevel Angle - Left
49 Degrees
Blade Speed - Maximum
3,800 RPM
Battery Chemistry
Li-Ion
Miter Tilt Direction
Left, Right
Bevel Tilt Direction
Left, Right

Description

Miter Saw Kit, Cordless, Arbor Size 1 in, Arbor Shape Round, Bevel Stops 2.25 Degrees , 33.9 Degrees , 45 Degrees , Sliding Sliding, Overall Height 17 3/4 in, Overall Length 30 1/2 in, Overall Width 19 1/2 in, Tool Weight 50.9 lb, Voltage 60 V DC, Battery Series FLEXVOLT(R), Number of Batteries Included 1, Battery Capacity (1) 9 Ah, Includes (2) Base Extensions, Blade, Blade Wrench, Dust Bag, Material Clamp, Stabilizer Bar, Vacuum Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.