Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miter Saw, 12 in Dia, 3800 RPM

  • Mfr # DWS780/DWX724

  • Zoro # G315854968


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Arbor Size
5/8 in, 1 in
Voltage
120 V AC
Current
15 A
Sliding
Sliding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS780/DWX724
Zoro #
G315854968
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Size
5/8 in, 1 in
Cutting Width at 0 Degrees - Miter - Maximum
6 11/16 in
Cutting Depth at 45 Degrees - Maximum
4 in
Overall Width
23 in
Overall Height
19 1/2 in
Blade Diameter
12 in
Overall Length
32 5/16 in

Details

Item
Miter Saw
Power Source
Corded
Voltage
120 V AC
Current
15 A
Sliding
Sliding
Features
Compact, Lightweight Design (58 lb) Allows for Easy Transport and Storage, Oversized Bevel Scale Makes Bevel Angle Adjustments Accurate and Easy
Includes
12 in Carbide Blade, 12 in Miter Saw, Blade Wrench, Compact Miter Saw Stand, Dust Bag, Vertical Material Clamp
Tool Weight
56 lb
Bevel Stops
45 Degrees
Bevel Angle - Right
49 Degrees
Bevel Tilt Direction
Left, Right
Frequency
50/60 Hz
Miter Tilt Direction
Left, Right
Blade Material
Carbide
Speed Control
Variable
Blade Speed - Maximum
3,800 RPM
Miter Angle - Left
50 Degrees
7 Combo Product Type
Miter Saw Stand
Miter Angle - Right
60 Degrees
Bevel Angle - Left
49 Degrees
Bevel Type
Double
Plug Type
Two-Prong
7 Combo Manufacturing Model Number
DWX724
Arbor Shape
Round

Description

Miter Saw Kit, Power Source Corded, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Stops 9 Degrees , Sliding Sliding, Overall Height 19 3/4 in, Overall Length 23 1/2 in, Overall Width 30 1/2 in, Tool Weight 56 lb, Voltage 120 V AC, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 6 ft, Includes Clamop, Dust Bag, Features XPS Cross Cut Positioning System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.