Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miter Saw, 12 in Dia, 4000 RPM

  • Mfr # DWS715/DWX726

  • Zoro # G315854883


product price: $734.93
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Arbor Size
5/8 in, 1 in
Voltage
120 V AC
Current
15 A
Sliding
Sliding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWS715/DWX726
Zoro #
G315854883
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Size
5/8 in, 1 in
Overall Height
15 in
Blade Diameter
12 in
Cutting Width at 0 Degrees - Miter - Maximum
7 7/8 in
Cutting Width at 45 Degrees - Miter - Maximum
5 1/2 in
Overall Length
22 in
Overall Width
21 7/8 in

Details

Item
Miter Saw
Power Source
Corded
Voltage
120 V AC
Current
15 A
Sliding
Sliding
Bevel Stops
45 Degrees
Includes
12 in Carbide Tipped Blade, Dust Bag, DWS715 Single Bevel Compound Miter Saw, Rolling Miter Saw Stand, Vertical Clamp, Wrench
Tool Weight
36 lb
Features
Precise Miter System and Machined Base Fence Support, Stainless-Steel Miter Detent Plate with 14 Positive Stops, Tall Sliding Fence Supports 5 1/2 in Base Vertically
7 Combo Manufacturing Model Number
DWX726
Arbor Shape
Round
Miter Angle - Right
50 Degrees
Bevel Tilt Direction
Left, Right
Miter Tilt Direction
Left, Right
Blade Speed - Maximum
4,000 RPM
Frequency
60 Hz
Speed Control
Variable
Miter Angle - Left
50 Degrees
Blade Material
Carbide
7 Combo Product Type
Miter Saw Stand
Bevel Angle - Right
3 Degrees
Bevel Angle - Left
48 Degrees

Description

Miter Saw Kit, Power Source Corded, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , 48 Degrees , Sliding Not Sliding, Overall Height 15 in, Overall Length 18 1/2 in, Overall Width 22 15/16 in, Tool Weight 37 lb, Voltage 120 V AC, Frequency 60 Hz, Plug Type Two-Prong, Cord Length 6 ft, Includes 12 in Carbide Tipped Blade, Dust Bag, Vertical Clamp, Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.