Zoro Homepage

Miter Saw, 7.25 in Dia, 4100 RPM

  • Mfr # DCS361B/DWX725

  • Zoro # G815854987


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Arbor Size
5/8 in
Voltage
20 V DC
Sliding
Sliding
Tool Weight
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS361B/DWX725
Zoro #
G815854987
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Size
5/8 in
Cutting Width at 45 Degrees - Miter - Maximum
5 1/2 in
Blade Diameter
7 1/4 in
Overall Width
19 7/8 in
Overall Length
25 1/4 in
Overall Height
15 11/16 in

Details

Item
Miter Saw
Power Source
Cordless
Voltage
20 V DC
Sliding
Sliding
Tool Weight
30 lb
Features
Adjustable Stainless Steel Miter Detent Plate with 11 Positive Stops Improves Productivity and Ensures Cutting Accuracy, Cam Lock Miter Handle Delivers Quick and Accurate Miter Angles, Capacity to Cup 3 5/8 in Nested Crown and 3 1/2 in Base Vertically, Compact Lightweight Design (30 lb) Allows for Easy Transport and Storage, Integrated Cut Line Cross Cut Positioning System Provides Adjustment Free Cut Line Indication for Better Accuracy and Visibility, Oversized Bevel Scale Makes Bevel Angle Adjustments Accurate and Easy, Precise Miter System and Machined Base Fence Support Optimize Durability and Cutting Accuracy
Battery Capacity
4.0 Ah
Miter Capacity
Left, Right
Includes
Blade Wrench, Carbide Blade, Material Clamp, Users Guide
Miter Angle - Left
48 Degrees
Number of Chargers Included
0
7 Combo Manufacturing Model Number
DWX725
Battery Type
Pouch
Bevel Tilt Direction
Left
Miter Tilt Direction
Left, Right
Blade Speed - Maximum
4,100 RPM
Tool Series
20V MAX*
7 Combo Product Type
Miter Saw Stand
Battery Series
20V MAX*
Number of Batteries Included
0
Arbor Shape
Round
Miter Angle - Right
48 Degrees
Battery Platform
20V MAX*
Includes Battery
Tool Only
Bevel Angle - Left
45 Degrees
Battery Chemistry
Li-Ion

Description

Miter Saw Kit, Cordless, Arbor Size 5/8 in, Arbor Shape Round, Sliding Sliding, Overall Height 15 11/16 in, Overall Length 25 1/4 in, Overall Width 19 7/8 in, Tool Weight 30 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 0, Battery Capacity Not Applicable, Includes Blade Wrench, Carbide Blade, Material Clamp, Users Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.