Zoro Homepage

Miter Saw, 7.25 in Dia, 4100 RPM

  • Mfr # DCS361M1/DWX725

  • Zoro # G415854974


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Arbor Size
5/8 in
Voltage
20 V DC
Sliding
Sliding
Features
Adjustable Stainless Steel Miter Detent Plate with 11 Positive Stops Improves Productivity and Ensures Cutting Accuracy, Cam Lock Miter Handle Delivers Quick and Accurate Miter Angles, Capacity to Cup 3 5/8 in Nested Crown and 3 1/2 in Base Vertically, Compact Lightweight Design (31.6 lb) Allows for Easy Transport and Storage, Integrated Cut Line Cross Cut Positioning System Provides Adjustment Free Cut Line Indication for Better Accuracy and Visibility, Oversized Bevel Scale Makes Bevel Angle Adjustments Accurate and Easy, Precise Miter System and Machined Base Fence Support Optimize Durability and Cutting Accuracy, Utilizes 20V MAX* Battery Pack (DCB204) Which Provides on Average 183 Cuts of 2 x 4 Pine or 275 Cuts of 3 1/4 Pine Baseboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS361M1/DWX725
Zoro #
G415854974
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Size
5/8 in
Overall Length
25 1/4 in
Overall Width
19 7/8 in
Cutting Width at 45 Degrees - Miter - Maximum
5 1/2 in
Blade Diameter
7 1/4 in
Overall Height
15 11/16 in

Details

Item
Miter Saw
Power Source
Cordless
Voltage
20 V DC
Sliding
Sliding
Features
Adjustable Stainless Steel Miter Detent Plate with 11 Positive Stops Improves Productivity and Ensures Cutting Accuracy, Cam Lock Miter Handle Delivers Quick and Accurate Miter Angles, Capacity to Cup 3 5/8 in Nested Crown and 3 1/2 in Base Vertically, Compact Lightweight Design (31.6 lb) Allows for Easy Transport and Storage, Integrated Cut Line Cross Cut Positioning System Provides Adjustment Free Cut Line Indication for Better Accuracy and Visibility, Oversized Bevel Scale Makes Bevel Angle Adjustments Accurate and Easy, Precise Miter System and Machined Base Fence Support Optimize Durability and Cutting Accuracy, Utilizes 20V MAX* Battery Pack (DCB204) Which Provides on Average 183 Cuts of 2 x 4 Pine or 275 Cuts of 3 1/4 Pine Baseboard
Miter Capacity
Left, Right
Tool Weight
31.6 lb
Battery Capacity
4.0 Ah
Includes
Blade Wrench, Carbide Blade, DCB112 12, 20V MAX Charger, DCB204 20V MAX Battery, Material Clamp
Arbor Shape
Round
Tool Series
20V MAX*
7 Combo Product Type
Miter Saw Stand
Battery Type
Pouch
Blade Speed - Maximum
4,100 RPM
Battery Platform
20V MAX*
Bevel Angle - Left
45 Degrees
Number of Chargers Included
1
Battery Manufacturing Model Number
DCB204
Miter Angle - Right
48 Degrees
7 Combo Manufacturing Model Number
DWX725
Battery Chemistry
Li-Ion
Number of Batteries Included
1
Miter Angle - Left
48 Degrees
Bevel Tilt Direction
Left
Includes Battery
Battery Included
Miter Tilt Direction
Left, Right
Battery Series
20V MAX*

Description

Miter Saw Kit, Cordless, Arbor Size 5/8 in, Arbor Shape Round, Sliding Sliding, Overall Height 15 11/16 in, Overall Length 25 1/4 in, Overall Width 19 7/8 in, Tool Weight 31.5 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity (1) 3 Ah, Includes Blade Wrench, Carbide Blade, Material Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.