Zoro Homepage

Miter Saw Kit, 10 in Dia, 4900 RPM

  • Mfr # DCS714WW1

  • Zoro # G216474937


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Miter Angle - Right
50 Degrees
Cutting Width at 0 Degrees - Miter - Maximum
6 in
Voltage
20 V DC
Bevel Angle - Right
49 Degrees
Sliding
Not Sliding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS714WW1
Zoro #
G216474937
UPC #
0075352349824
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Width at 0 Degrees - Miter - Maximum
6 in
Cutting Depth at 0 Degrees - Maximum
3 in
Cutting Width at 45 Degrees - Miter - Maximum
4 3/16 in
Blade Diameter
10 in

Details

Miter Angle - Right
50 Degrees
Voltage
20 V DC
Bevel Angle - Right
49 Degrees
Sliding
Not Sliding
Includes Battery
Battery Included
Battery Capacity
8Ah
Battery Chemistry
Li-Ion
Bevel Tilt Direction
Left, Right
Number of Batteries Included
1
Charger Manufacturing Model Number
DCB118
Battery Platform
20V MAX*
Miter Tilt Direction
Left, Right
Blade Speed - Maximum
4,900 RPM
Tool Series
20V MAX* XR(R)
Item
Miter Saw Kit
Power Source
Cordless
Battery Type
Tabless
Bevel Angle - Left
49 Degrees
Battery Series
20V MAX* XR(R)
Number of Chargers Included
1
Miter Angle - Left
50 Degrees
Battery Manufacturing Model Number
DCB2108

Description

DEWALT 20V MAX XR 10 In. Dual Bevel Fixed Miter Saw Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.