Miter(TM), Safety Glasses, Clear Lens, Gray/Yellow Frame, Full-Frame
Mfr # DPG112-1D
Zoro # G015665970
product price: $10.39
/eaKey Features
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Gray/Yellow
Frame Material
Rubber
Series
Miter(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG112-1D
Zoro #
G015665970
UPC #
674326381381
Country of Origin
Pakistan
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Gray/Yellow
Frame Material
Rubber
Series
Miter(TM)
Standards
Meets Z87.1+ Impact Protection
Arm Material
Rubber
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Rubber
Description
Safety Glasses, Series Miter(TM), Lens Color Clear, Frame Color Gray/Yellow, Standards Meets Z87.1+ Impact Protection
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.