Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile USB Charger 2-Port, 4.8A

  • Mfr # 141 9008 DW2

  • Zoro # G808018945


product price: $21.99
/ea

Key Features

Number of Output Connectors
2
Features
Deliver Up to 2.4 A to Each Connected Device
Color
Black, Yellow
Overall Height
1 9/16 in
Overall Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141 9008 DW2
Zoro #
G808018945
UPC #
826341042567
Country of Origin
Viet Nam

Dimensions

Overall Height
1 9/16 in
Overall Width
1 1/16 in
Overall Depth
3 3/8 in

Details

Item
Mobile USB Charger 2-Port, 4.8A
Number of Output Connectors
2
Features
Deliver Up to 2.4 A to Each Connected Device
Color
Black, Yellow
Power Requirement
100V-240AV - 1.4A 50/60 Hz
Input Connector
12V Automotive
Indicator
No Indicator
Output Connection Type
USB
Output Voltage
DC 5V 9V 12V
Number of Connections
2
Max. Output Current
2.4 A
Max. Operating Temp.
40 Degrees C
Voltage
12V DC, 5V DC, 9V DC
Standards
CE, FCC, MSDS, Prop 65, QC, RoHS
For Use With
Audio Devices, Smart Phones
Min. Operating Temp.
0 Degrees C
Current
2.5 A
Product Type
Charger
Ports
USB
Operating Voltage
12V DC, 5V DC, 9V DC

Description

Mobile USB Charger 2-Port, 4.8A, Product Type Charger, Number of Connections 2, Cord Length Not Applicable, Color Black, Yellow, Ports USB, Includes Not Applicable, Compatible Devices Universal, Current 2.5 A, Features Deliver Up to 2.4 A to Each Connected Device, Operating Voltage 12V DC, 5V DC, 9V DC, Overall Depth 3 3/8 in, Overall Height 1 9/16 in, Overall Width 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.