This item is Discontinued.

Dewalt Mobilelock Adapter, 12/24 V In, 4.65 V Out DS525

This item is Discontinued.

Dewalt

Mobilelock Adapter, 12/24 V In, 4.65 V Out (Discontinued)

Mfr # DS525
Zoro # G2892136
UPC # 885911038300
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS525
Zoro #
G2892136
UPC #
885911038300
Country of Origin
United States

Dimensions

Length
9 in
Width
5 in
Height
2 in
Overall Width
5 in
Overall Height
2 in
Overall Depth
9 in

Details

Item
Mobilelock Equipment Power Adapter
Includes
(2) Connectors, 5A Fuse, Equipment Power Adapter
For Use With
1XHN6 MOBILELOCK
Voltage
12 V DC or 24 V DC Input, 4.65 V DC Output
Features
Connects The 1XHN6 MOBILELOCK Base Unit to a 12V DC or 24V DC Battery
Product Type
Power Adaptor
Compatible with Manufacturer Model Number
DS500, DS600
Input Voltage - Maximum
24 V DC
Input Voltage - Minimum
12 V DC
Output Voltage
4.65 V DC
Compatible Manufacturer Part Number
DS500, DS600
Compatible with Mfr. Model No.
DS500, DS600
For Use with Mfr Model Number
DS500, DS600
Compatible Manufacturer Model Number
DS500, DS600
For Use With Mfr. Model Number
DS500, DS600
Compatible with Manufacturer Model No.
DS500, DS600
Compatible Pump Manufacturer Part Number
DS500, DS600
Compatible Mfr. Model Number
DS500, DS600
For Manufacturer Part Number
DS500, DS600
Compatible with Mfr. Model Number
DS500, DS600

Description

The DEWALT DS525 Mobilelock Adapter is designed to connect the DS500 Mobilelock device directly to a 12V or 24V lead acid battery, supplies power to reduce the frequency of manual recharging. This adapter is for use with wireless alarm systems on heavy construction equipment.


Key Features of the DEWALT DS525 Mobilelock Adapter:

  • Compatible with 12V and 24V lead acid batteries: Connects to both 12V and 24V lead acid batteries, offering flexibility across various equipment types.

  • Output Voltage: Rated at 4.65 V for MOBILELOCK device compatibility

  • Includes cables and connectors: Comes complete with necessary cables and connectors for straightforward installation.

  • Weather resistant

  • For use in applications involving backhoes, loaders, tractors, or similar equipment requiring powered alarm systems

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.