Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molding Bar, 10 in

  • Mfr # DWHT55529

  • Zoro # G414840749


product price: $17.15
/ea
Sold in multiples of 2 for $34.30

Key Features

Overall Width
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT55529
Zoro #
G414840749
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.9 in
Overall Width
2.9 in

Description

Molding Bar, 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.