Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tacker, Manual, 7-1/4"L, 1/2" Crown W

  • Mfr # DWHTTR510

  • Zoro # G6125491


product price: $34.49
/ea

Key Features

Power Source
Manual
Duty Rating
Heavy Duty
Staple Type
Flat Crown, Narrow Flat Crown, Round Crown
Staple Capacity
84
Nail Type
Brad Nail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHTTR510
Zoro #
G6125491
UPC #
076174770827
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
1/2 in
Leg Length
5/8 in
Nail Length
5/8 in
Overall Length
7 13/32 in
For Staple Leg Length
1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in
For Staple Width
5/16 in, 7/16 in, 15/32 in
Overall Height
6 3/16 in
Adjustable Drive Depth
Yes
Overall Width
1 5/16 in
For Wire Outside Diameter
1/4 in

Details

Item
Multi-Tacker
Power Source
Manual
Duty Rating
Heavy Duty
Staple Type
Flat Crown, Narrow Flat Crown, Round Crown
Staple Capacity
84
Nail Type
Brad Nail
Body Color
Yellow
Primary Application
General Purpose
Features
Anti-Jam Magazine, Easy-Squeeze Technology, Lightweight
For Use With
Mfr. No. DWHTTA700, T-50
Nail Capacity
1,000
Body Material
Aluminum
Weight
0.5 lb
Stapler Type
Stapler & Brad Nailer
Forward Action Stapling Position
No
For Fastener Style
Brad Nails, Flat Crown Staples
Drive Style
Straight

Description

The DEWALT DWHTTR510 Multi-Tacker is a manual stapler and brad nailer intended for general fastening applications. Constructed with die-cast aluminum; weight: 0.5 lb., this tool features an anti-jam magazine and a mechanism that reduces required actuation force during use. It is compatible with multiple fastener styles, including flat crown staples, narrow flat crown staples, round crown staples, and brad nails.


Key Features of the DEWALT DWHTTR510 Multi-Tacker:

  • Adjustable Drive Depth: Allows users to control how deep fasteners are driven into materials.

  • Anti-Jam Magazine: Features an anti-jam magazine intended to reduce the frequency of jams or misfires.

  • Easy-Squeeze Technology: Reduces the amount of force required for operation.

  • Body Material: Made from die-cast aluminum; weight: 0.5 lb.

  • Fastener Compatibility: Accepts staple leg lengths ranging from 1/4 in to 5/8 in and supports various staple widths (5/16 in, 7/16 in, 15/32 in), as well as 18 gauge brad nails up to 5/8 in length.

  • Nail Capacity: Holds up to 1000 brad nails; Staple Capacity: Holds up to 84 staples per load.

  • Duty Rating: Rated for heavy duty applications using manual power source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.