Shop DEWALT

Nail Gun, 20 V DC

  • Mfr # DCN680B / DCB203
  • Zoro # G2614180

original price:  $516.99 , new price: $375.99 , 27 percent off
new price: 
$
375.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Corded/Banded
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCN680B / DCB203
Zoro #
G2614180
UPC #
-
Country of Origin
Multiple
Item
Nail Gun
Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Included
21RV46
Battery Pack Replacement
21RV46
Collation Angle
0 Degrees
Requires
Rechargeable Battery to Operate
Magazine Loading
Side Load
Tip
No Mar
Battery Capacity
(1) 2.0 Ah
Triggering Mode
Sequential and Contact Actuation
Handle Type
Pistol Grip
Light
Yes
Collation Type
Adhesive
Tool Weight
5.3 lb
Magazine Capacity
110
Magazine
Straight
Fastener Range
5/8 in to 2 1/8 in
Gauge
18 ga
Head Style
Flat
Green Environmental Attribute
Product is Rechargeable
Features
Micro Nose, Tool-Free Jam Release, Tool-Free Selectable Trigger
Battery Model No.
Mfr. No. DCB203
Battery Series
20V MAX*
Charger Included
No
For Nail Head Style
Brad
Case Included
No
Number of Batteries Included
1
Standards
ANSI
Collation Style
Strip
Wireless Tool Tracking
No
For Nail Gauge
18 ga
Number of Fuel Cells Included
0
Power Source
Cordless
Nail Capacity
110
Brushless Motor
Yes
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Housing Material
Plastic
Nail Gun Type
Brad
Firing Mode
Combination
Shop By
Hot Buys
Product Type
Nail Gun
Includes Case
Case Not Included
Number of Chargers Included
0
Tip Type
No Mar
Includes Battery
Battery Included
Motor Type
Brushless
Battery Manufacturing Model Number
Mfr. No. DCB203
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Length
10-51/16"
Shank Dia.
0.047"
Depth Control
Yes
Width
3-45/64"
Height
11-13/16"
For Nail Length Range
5/8 in to 2 1/8 in
For Nail Length - Maximum
2 1/8 in
For Nail Length - Minimum
5/8 in
Fits Chest Size
Micro Nose, Tool-Free Jam Release, Tool-Free Selectable Trigger

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, 20 V DC, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr. No. DCB203, Battery Series 20V MAX*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.