Nail Gun Kit, 20 V DC
Mfr # DGN845D1
Zoro # G115890494
product price: $1,095.99
/ea
Free Shipping & Returns
Key Features
Battery Series
20V MAX*
Cordless Tool Kit Contents
(1) Battery, (1) Charger
Voltage
20 V DC
Firing Mode
Sequential
Battery Capacity
(1) 2.0 Ah
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGN845D1
Zoro #
G115890494
UPC #
075352334158
Country of Origin
Taiwan, Province of China
Details
Item
Nail Gun Kit
Battery Series
20V MAX*
Cordless Tool Kit Contents
(1) Battery, (1) Charger
Voltage
20 V DC
Firing Mode
Sequential
Battery Capacity
(1) 2.0 Ah
Tool Series
20V MAX* XR(R)
Battery Platform
20V MAX*
Includes Battery
Battery Included
Power Source
Cordless
Charger Manufacturing Model Number
DCB1104
Wireless Tracking System
Tool Connect(TM)
Battery Chemistry
Li-Ion
Product Type
Gas Nailer Kit
Number of Chargers Included
1
Number of Batteries Included
1
Description
Nail Gun Kit, Cordless Tool Kit Contents (1) Battery, (1) Charger, Cordless, 20 V DC, Firing Mode Sequential, Collation Style Not Applicable, Collation Type Not Applicable, Collation Angle Not Applicable, For Nail Gauge Not Applicable, For Nail Length Range Not Applicable, For Nail Shank Diameter Not Applicable, Battery Capacity (1) 2.0 Ah, Battery Series 20V MAX*
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.