Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) 18 GA Cordless Brad Nailer (Tool Only)

  • Mfr # DCN680B

  • Zoro # G1456292


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Triggering Mode
Sequential and Contact Actuation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN680B
Zoro #
G1456292
UPC #
885911482233
Country of Origin
Mexico

Dimensions

Length
13 3/16 in
Width
3 45/64 in
Shank Dia.
0.047 in
Depth Control
Yes
Height
11 13/16 in
For Nail Length Range
5/8 in to 2 1/8 in
For Nail Length - Maximum
2 1/8 in
For Nail Length - Minimum
5/8 in

Details

Item
Nail Gun
Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Triggering Mode
Sequential and Contact Actuation
Tool Weight
5.3 lb
Handle Type
Pistol Grip
Requires
Rechargeable Battery to Operate
Battery Pack Replacement
21RV46
Battery Included
No
Head Style
Flat
Collation Angle
0 Degrees
Magazine Loading
Side
Tip
No Mar
Magazine Capacity
110
Gauge
18
Collation Type
Adhesive
Light
Yes
Fastener Range
5/8 in to 2-1/8 in
Magazine
Straight
Green Environmental Attribute
Product is Rechargeable
Battery Series
20V MAX*
Wireless Tool Tracking
No
Number of Fuel Cells Included
0
Charger Included
No
Brushless Motor
Yes
Housing Material
Plastic
Nail Capacity
110
Cordless Tool Kit Contents
(1) Bare Tool
Case Included
No
Collation Style
Strip
For Nail Head Style
Brad
Features
Micro Nose, Tool-Free Jam Release, Tool-Free Selectable Trigger
Built-In Light
Yes
Number of Batteries Included
0
Power Source
Cordless
For Nail Gauge
18 ga
Standards
ANSI
Nail Gun Type
Brad
Firing Mode
Combination
Product Type
Nail Gun
Includes Battery
Tool Only
Number of Chargers Included
0
Tool Series
20V MAX* XR(R)
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Magazine Type
Straight
Built-In Light Type
Individual Light(s)
Battery Type
Tabbed
Tip Type
No Mar
Motor Type
Brushless

Description

Certainly! Here's the revised product description with the problematic phrases replaced by their respective, legally compliant alternatives and sentences adjusted for grammatical consistency:
---

The DEWALT DCN680B 20V MAX* XR® 18 GA Cordless Brad Nailer is a battery-powered tool intended for use with 18-gauge brad nails ranging from 5/8 in to 2-1/8 in. This cordless nailer functions using battery power and does not require external gas, compressors, or hoses. It features a brushless motor that supports longer runtime per charge and may contribute to tool longevity. It is compatible with all DEWALT 20V MAX* batteries (sold separately) and offers suitability for multiple fastening applications within its specifications.


Key Features of the DEWALT DCN680B Cordless Brad Nailer:

  • Power Source: Operates on a rechargeable Li-Ion battery (battery and charger not included), eliminating cords and fuel cells.

  • Nail Range: Drives 18 gauge brad nails from 5/8 in to 2-1/8 in; magazine holds up to 110 nails with side loading capability.

  • Brushless Motor: Supports efficient operation with longer runtime per charge. Tool life is dependent on usage conditions.

  • Micro Nose Design: Provides improved visibility of the work area during nail placement relative to prior DEWALT models.

  • Tool-Free Adjustments: Depth control, jam release, selectable trigger modes (sequential/contact actuation), stall release lever—all adjustable without additional tools.

  • Built-In LED Lights: Illuminate work area and assist with diagnostics during operation.

  • No Mar Tip: Designed to reduce marking on work surfaces under typical operating conditions.

  • Belt Hook: Adjustable for left or right attachment based on user preference.

---
Let me know if you'd like any further adjustments!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.