Neckband Bluetooth Earphones
Mfr # 190 2093 DW2
Zoro # G016474816
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Includes
3ft Type C to C charaging cable, fins, Memory foams, S/M/L silicon cushions, Secured fit ear cushions
Color
Black; Yellow
Standards
CE, Rohs Complaint
Features
4 EQ modes, 60+hrs run time with earphones, 7.5 hrs run time with speakers, Built-in Speaker, IP56 dust and water resistant, Magnetic earbuds
Connectivity
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190 2093 DW2
Zoro #
G016474816
UPC #
826341047869
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Includes
3ft Type C to C charaging cable, fins, Memory foams, S/M/L silicon cushions, Secured fit ear cushions
Color
Black; Yellow
Item
Neckband Bluetooth Earphones with Speakers
Standards
CE, Rohs Complaint
Features
4 EQ modes, 60+hrs run time with earphones, 7.5 hrs run time with speakers, Built-in Speaker, IP56 dust and water resistant, Magnetic earbuds
Connectivity
Wireless
Ear Type
In-Ear
Compatible with Manufacturer Model Number
131 1362 DW2
Compatible with Series
Universal
Volume Control
Yes
Noise Cancelling
Yes
Product Type
Earphones
Resistance Properties
Water Resistant
Microphone
Yes
Compatible Manufacturer Part Number
131 1362 DW2
Description
Neckband Bluetooth Earphones with Speakers, Microphone Yes, Color Black; Yellow, Noise Cancelling Yes, Features 4 EQ modes, 60+hrs run time with earphones, 7.5 hrs run time with speakers, Built-in Speaker, IP56 dust and water resistant, Magnetic earbuds, Product Type Earphones, Connectivity Wireless, Compatible with Grainger Part Number 798J19, Ear Type In-Ear, Standards CE, Rohs Complaint, Compatible with Manufacturer Model Number 131 1362 DW2, Volume Control Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.