Zoro Homepage

NeverBlock 2-Port Worksite USB Charger

  • Mfr # 131 0849 DW2

  • Zoro # G608018947


product price: $21.59
/ea

Key Features

Number of Output Connectors
2
Features
Technology within the Charger Automatically Helps Detect and Deliver an Optimized Charging Rate Unique to the Connected Device
Color
Black, Yellow
Overall Height
1.37 in
Overall Width
1.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 0849 DW2
Zoro #
G608018947
UPC #
826341042802
Country of Origin
Viet Nam

Dimensions

Overall Height
1.37 in
Overall Width
1.41 in
Overall Depth
1.61 in

Details

Item
NeverBlock 2-Port Worksite USB Charger
Number of Output Connectors
2
Features
Technology within the Charger Automatically Helps Detect and Deliver an Optimized Charging Rate Unique to the Connected Device
Color
Black, Yellow
Power Requirement
100V-240AV - 1.4A 50/60 Hz
Input Connector
NEMA
Output Voltage
AC 5V 9V 12V
Max. Output Current
2.4 A
Standards
DOE, ETL, FCC, MSDS, Prop 65, RoHS
Max. Operating Temp.
40 Degrees C
Output Connection Type
USB
Min. Operating Temp.
0 Degrees C
For Use With
Audio Devices, Smart Phones, Tablets
Indicator
No Indicator

Description

NeverBlock 2-Port Worksite USB Charger, Power Requirement 100V-240AV - 1.4A 50/60 Hz, Number of Output Connectors 2, Color Black, Yellow, Max. Output Current 2.4 A, Output Voltage AC 5V 9V 12V, Input Connector NEMA, Output Connection Type USB, For Use With Audio Devices, Smart Phones, Tablets, Overall Height 1.37 in, Overall Width 1.41 in, Overall Depth 1.61 in, Indicator No Indicator, Standards DOE, ETL, FCC, MSDS, Prop 65, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.