Zoro Homepage

No. 1 Phillips 1" Insert Bit Tips

  • Mfr # DW2211

  • Zoro # G7953242


product price: $1.59
/ea

Key Features

Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Zinc Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2211
Zoro #
G7953242
UPC #
028874022119
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#1
Shank Size
1/4 in
Point Size
#1
Tip Size
#1
Bit Industry Size
#1

Details

Item
Power Bit
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Zinc Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Application - Tools
Power
Impact Rated
Not Impact Rated
Single End/Double End
Single End
For Use With
Drill/Driver, Impact Driver
Fastening Tool Item
Power Bit
Shank Shape
Hex
For Tool Type
Power
Measurement System
Imperial
Product Type
Power Bit
Head Style
Square
End Design
Single End
Compatible Product Type
Drill/Driver, Impact Driver

Description

If you are looking for a power bit that is built to last, the DEWALT DW2211 Power Bit is the one for you. The hex power drive of this square recess power bit allows it to be used with either an impact driver or drill. It has a zinc phosphate finish and S2 steel fastening tool material. This 2" long power bit also features a #1 fastening tool tip size and 1/4" hex shank size. You will want to add this DEWALT Power Bit to your collection of tools because it's built tough and ready for anything.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.