Zoro Homepage

No 1 Phillips 1" Insert Bit Tips

  • Mfr # DW2665

  • Zoro # G7636264


product price: $1.99
/ea

Key Features

Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2665
Zoro #
G7636264
UPC #
028877508177
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
T25
Point Size
T25
Shank Size
1/4 in
Tip Size
T25
Bit Industry Size
T25

Description

The DEWALT DW2665 Power Bit is the tool you need to fasten and remove screws with ease. The hex power drive provides a secure fit in the screw head, while the T25 bit offers a firm grip on your fastener. Featuring a hex power drive, this T25 bit is compatible with all 1/4" hex tools and accepts 1/4" square drives. It has an overall length of 2 in., making it ideal for working in tight spaces. The S2 steel construction ensures that it is durable enough to handle even heavy duty jobs. Its zinc phosphate finish helps protect against corrosion and rusting so you can count on it for years to come. The DEWALT Power Bit will help you tackle any job with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.