Zoro Homepage

No. 1 Phillips 1" Insert Bit Tips, PK2

  • Mfr # DW2001

  • Zoro # G7895447


product price: $2.65
/pk 2, $1.33/ea
Sold in multiples of 4 for $10.60

Key Features

Bit Style
Phillips
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2001
Zoro #
G7895447
UPC #
028874020016
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#1
Point Size
#1
Shank Size
1/4 in
Tip Size
#1
Bit Industry Size
#1

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Zinc Phosphate
Material
S2 Steel
Single End/Double End
Single End
For Use With
Drill/Driver, Impact Driver
Impact Rated
Not Impact Rated
Fastening Tool Material
S2 Steel
Fastening Tool Item
Insert Bit
Application - Tools
Power
Shank Shape
Hex
Compatible Product Type
Drill/Driver, Impact Driver
Product Type
Insert Bit
End Design
Single End
Measurement System
Imperial
Head Style
Phillips
For Tool Type
Power

Description

The DEWALT DW2001 #1 Phillips 1" Insert Bit Tips are compatible with power tools including drill/drivers and impact drivers. Made from S2 shock-resistant tool steel, these insert bits are constructed to provide durability and fit for driving screws in specified materials.


Key Features of the DEWALT DW2001 #1 Phillips 1" Insert Bit Tips:

  • Bit Style: Phillips #1, suitable for compatible screw types requiring this head style.

  • Material: Constructed from S2 steel for enhanced strength during repetitive use.

  • End Design: Single end configuration allows straightforward installation into bit holders.

  • Shank Size and Shape: 1/4 inch hex shank fits standard power tool chucks and bit holders.

  • Finish: Zinc phosphate finish.

  • Overall Length: Measures 1 inch, appropriate for general fastening tasks with compatible tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.