Zoro Homepage

No. 1 Phillips 1" Insert Bit Tips, PK2

  • Mfr # DW2008

  • Zoro # G7638696


product price: $2.55
/pk 2, $1.28/ea
Sold in multiples of 4 for $10.20

Key Features

Bit Style
Slotted
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2008
Zoro #
G7638696
UPC #
028874020085
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#8
Point Size
#8
Shank Size
1/4 in
Tip Size
#8
Bit Industry Size
#8

Details

Item
Insert Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Finish
Zinc Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Fastening Tool Item
Insert Bit
Application - Tools
Power
Single End/Double End
Single End
For Use With
Drill/Driver, Impact Driver
Impact Rated
Not Impact Rated
Shank Shape
Hex
Compatible Product Type
Drill/Driver, Impact Driver
For Tool Type
Power
Head Style
Slotted
Measurement System
Imperial
Product Type
Insert Bit
End Design
Single End

Description

If you need to drive screws, the DEWALT DW2008 Torsion Bit is the tool for you. This hex shank insert bit has a 1" length and is designed for use with impact drivers. It features a torsion zone design that allows it to maintain torque even under heavy loads. The fastening tool's tip size is #8 and its overall bit length is 1 in. Made of S2 steel, this insert bit has zinc phosphate finish and a hex shank size of 1/4". With its hex shank, the DEWALT DW2008 Torsion Bit offers improved torque over Phillips or slotted bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.