Zoro Homepage

No. 1 Phillips 1" Insert Bit Tips, PK2

  • Mfr # DW2202

  • Zoro # G8100486


product price: $1.45
/pk 2, $0.73/ea
Sold in multiples of 8 for $11.60

Key Features

Bit Style
Square Recess
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2202
Zoro #
G8100486
UPC #
028874022027
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#2
Shank Size
1/4 in
Point Size
#2
Tip Size
#2
Bit Industry Size
#2

Details

Item
Insert Bit
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
Finish
Zinc Phosphate
Material
S2 Steel
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Application - Tools
Power
Impact Rated
Not Impact Rated
For Use With
Drill/Driver, Impact Driver
Shank Shape
Hex
Compatible Product Type
Drill/Driver, Impact Driver
End Design
Single End
For Tool Type
Power
Product Type
Insert Bit
Head Style
Square
Measurement System
Imperial

Description

The DEWALT DW2202 Torsion Bit is designed to fit into your screwdriver. It has a square recess for fitting into fasteners with square holes. This 1" hex shank insert bit features a #2 square recess, which fits most types of screws and bolts. The torsion bit also comes in a pack of two so you can have one for backup or share it with someone else. Made from S2 steel, the torsion bit has zinc phosphate finish to protect against corrosion and rusting. You can use this tool in any screwdriver that accepts 1/4" hex shanks. The DEWALT DW2202 Torsion Bit is an easy way to work with fasteners without much effort on your part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.