Zoro Homepage

No. 1 Phillips 1" Insert Bit Tips, PK3

  • Mfr # DW2215

  • Zoro # G8020801


product price: $5.19
/pk 3, $1.73/ea
Sold in multiples of 2 for $10.38

Key Features

Bit Style
Phillips
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2215
Zoro #
G8020801
UPC #
028874122154
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#2/#2
Point Size
#2
Shank Size
1/4 in
Tip Size
#2

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Zinc Phosphate
Material
S2 Steel
Fastening Tool Item
Insert Bit
Application - Tools
Power
Fastening Tool Material
S2 Steel
Single End/Double End
Double End
Impact Rated
Not Impact Rated
For Use With
Drill/Driver, Impact Driver
For Tool Type
Power
End Design
Double End
Compatible Product Type
Drill/Driver, Impact Driver
Measurement System
Imperial
Product Type
Double Ended Driver Bit

Description

Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2/#2, Shank Style Hex Power Drive, Hex Shank Size 1/4 In., Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2 In., SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.