Zoro Homepage

No. 10 Countersink 3/16" Replacement Drill Bit

  • Mfr # DW2539

  • Zoro # G7638303


original price: $9.79
23% off
new price: $7.50
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Size
#10
Overall Length
3 3/4 in
Drill Point Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2539
Zoro #
G7638303
UPC #
028874025394
Country of Origin
China

Dimensions

Size
#10
Overall Length
3 3/4 in
Drill Point Dia.
3/16"
Point Dia.
3/16"
For Screw Size
#10
Dimension Type
Wire
Size- Decimal
#2 (0.2210)
Body Dia.
1"
Drill Size
3/16 in
Flute Length
2 1/4 in
Drill Bit Size
3/16 in
Size - Decimal
#10 - 0.1935

Details

Countersink Style
Plain
Cutting Direction
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Item
Replacement Drill Bit
Number of Flutes
4
Measurement System
Wire
Type
For 4YK83
Flute Type
Spiral
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Shank Type - Machining
Hex

Description

Replacement Drill Bit, Hex, 3/16 in, Spiral, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.