Zoro Homepage

No. 12 Countersink with 7/32" Drill Bit

  • Mfr # DW2570

  • Zoro # G7637515


product price: $14.35
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
90 Degrees
Size
#12
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2570
Zoro #
G7637515
UPC #
028874025707
Country of Origin
China

Dimensions

Size
#12
Overall Length
1 3/8 in
Drill Point Dia.
7/32"
Dimension Type
Wire
Drill Size
7/32"
For Screw Size
#12
Body Dia.
3/16 in
Point Dia.
7/32"
Size- Decimal
()
Drill Bit Size
7/32 in
Flute Length
2 1/2 in

Details

Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
90 Degrees
Material
High Speed Steel
Finish
Bright (Uncoated)
Item
Drill Bit Countersink
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Type
4-Flute
Decimal Equivalent
0.1890
Material - Machining
High Speed Steel
Measurement System
Wire
Flute Type
Spiral
Included Angle
60 Degrees
Adjustable Drill
No
Shank Type - Machining
Hex

Description

Drill Bit Countersink, 90 Degrees , 7/32 in, Hex, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.