Zoro Homepage

No. 8 Countersink 11/64" Replacement Drill Bit

  • Mfr # DW2538

  • Zoro # G7637987


original price: $10.89
34% off
new price: $7.10
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
90 Degrees
Size
#8
Overall Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2538
Zoro #
G7637987
UPC #
028874025387
Country of Origin
China

Dimensions

Size
#8
Overall Length
3 1/2 in
Drill Point Dia.
11/64"
Point Dia.
11/64"
Drill Size
11/64 in
Body Dia.
3/4"
Dimension Type
Wire
For Screw Size
#8
Drill Bit Size
11/64 in
Size - Decimal
#8 - 0.1990

Details

Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
90 Degrees
Material
High Speed Steel
Finish
Bright (Uncoated)
Item
Replacement Drill Bit
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Flute Type
Spiral
Material - Machining
High Speed Steel
Included Angle
60 Degrees
Shank Type - Machining
Hex

Description

The DEWALT DW2538 #8 Countersink 11/64" Replacement Drill Bit is intended for use with compatible combined drill and countersink units, allowing replacement of individual bits without requiring replacement of the entire assembly. This replacement bit is capable of drilling, countersinking, and counterboring in a single operation, making it suitable for fine wood drilling tasks.


Key Features of the DEWALT DW2538 #8 Countersink 11/64" Replacement Drill Bit:

  • Material: Made from high speed steel for durability and consistent performance.

  • Countersink Design: Features a four-cutter plain style countersink with a 90-degree angle for efficient material removal.

  • Drill Size: The tapered drill bit has an 11/64" diameter, compatible with #8 screws.

  • Flute Type: Spiral flutes

  • Shank Type: Hex shank provides secure grip in compatible chucks.

  • Finish: Bright (uncoated) finish

  • Overall Length: Measures 3-1/2 inches long to accommodate various drilling depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.