This item is Discontinued.

Dewalt Mixing Nozzle, 8 in L, Not Applicable Dia., 2 PK 08294-PWR

Mixing Nozzle, 8 in L, Not Applicable Dia., 2 PK (Discontinued)

  • Mfr # 08294-PWR
  • Zoro # G2370929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08294-PWR
Zoro #
G2370929
UPC #
075352082943
Country of Origin
United States

Dimensions

Overall Length
8 in

Details

Item
Mixing Nozzle
Material
Plastic
For Use With
Mfg. Mod. 08310SD, 08321SD
Container Type
Box
Application
Dispensing Adhesive
Anchor Material
Plastic
Compatible Manufacturer Part Number
8462SD, 8478SD
Compatible with Manufacturer Model Number
8462SD, 8478SD
Compatible Manufacturer Model Number
8462SD, 8478SD
Compatible Anchor Type
Adhesive Anchors
Product Type
Mixing Nozzle
Finish
Plain
For Use With Mfr. Model Number
8462SD, 8478SD
Compatible with Manufacturer Model No.
8462SD, 8478SD
Compatible with Mfr. Model No.
8462SD, 8478SD
For Use with Mfr Model Number
8462SD, 8478SD
Compatible Pump Manufacturer Part Number
8462SD, 8478SD
Compatible Mfr. Model Number
8462SD, 8478SD

Description

Nozzle, Product Type Mixing Nozzle, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Material Plastic, Finish Plain, Overall Length 8 in, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Compatible with Manufacturer Model Number 8462SD, 8478SD, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.