Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt Nutsetter, 1/2In Hex, 2-9/16In L, Steel DW2234IRP

Nutsetter, 1/2In Hex, 2-9/16In L, Steel (Discontinued)

  • Mfr # DW2234IRP
  • Zoro # G7632466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2234IRP
Zoro #
G7632466
UPC #
885911085397
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Overall Length
2-9/16"
Overall Nutsetter Length
2-9/16"
Nutsetter Hex Size
1/2"
Hex Shank Size
1/4"

Details

Material
Impact Ready
Finish
Magnesium Phosphate
Impact Rated
Yes
Item
Nutsetter
Application - Tools
Impact
Fastening Tool Item
Nutsetter
SAE or Metric
SAE
Fastening Tool Finish
Magnesium Phosphate
Fastening Tool Material
Steel
Magnetic/Nonmagnetic
Magnetic
Shank Style
Hex

Description

Nutsetter, Overall Length 2 9/16 in, Impact Rated Yes, Finish Magnesium Phosphate, Material Impact Ready

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.