Zoro Homepage
This item is Discontinued.
Dewalt 3 Pc. IMPACT READY(R) Cleanable Nut Driver DWA2240IR

3 Pc. IMPACT READY(R) Cleanable Nut Driver (Discontinued)

  • Mfr # DWA2240IR
  • Zoro # G7419912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA2240IR
Zoro #
G7419912
UPC #
885911276863
Country of Origin
China

Dimensions

Drive Size
1/4", 5/16", 3/8"
Shank Size
1/4" Hex
Overall Length
2-15/16"
Overall Nutsetter Length
2-15/16"
Hex Shank Size
1/4"
Nutsetter Hex Size
1/4", 5/16", 3/8"

Details

Material
Steel
Bit Style
Magnetic Nut Driver
Measurement Type
SAE
Finish
Magnesium Phosphate
Includes
(3) Pcs: 1/4 in., 5/16 in., 3/8 in. Cleanable Nut Driver
Number of Pieces
3
Impact Rated
Yes
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Finish
Magnesium Phosphate
Application - Tools
Impact
Shank Style
Hex
SAE or Metric
SAE
Fastening Tool Item
Cleanable Nutsetter
Fastening Tool Material
Steel
Item
Cleanable Nutsetter

Description

Cleanable Nutsetter, Overall Length 2 15/16 in, Impact Rated Yes, Finish Magnesium Phosphate, Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.