Nutsetter, 1/4In Hex, 2-9In L, Steel, PK25
Mfr # DW2221IRB
Zoro # G7422983
product price: $84.99
/pk 25, $3.40/ea
Free Shipping & Returns
Key Features
Overall Length
2-9/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW2221IRB
Zoro #
G7422983
UPC #
885911237413
Country of Origin
China
Dimensions
Overall Length
2-9/16 in
Hex Shank Size
1/4 in
Overall Bit Length
2 9/16 in
Fastening Tool Tip Size
1/4 in
Nutsetter Hex Size
1/4 in
Shank Size
1/4"
Overall Nutsetter Length
2 9/16 in
Point Size
1/4"
Tool Insertion Size
1/4 in Hex
Fastening Size
1/4 in
Socket Size
1/4 in
Connection Size
1/4 in Hex
Description
Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2-9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Magnesium Phosphate, Material Steel, Package Quantity 25
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.