Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutsetter, 3/8In Hex, 1-7/8In L, Steel

  • Mfr # DW2223

  • Zoro # G7639222


original price: $6.45
37% off
new price: $4.00
/ea

Key Features

Overall Length
1 7/8 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8"
Bit Style
Magnetic Nut Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2223
Zoro #
G7639222
UPC #
028874062917
Country of Origin
China

Dimensions

Overall Length
1 7/8 in
Drive Size
3/8"
Shank Size
1/4"
Nutsetter Hex Size
3/8 in
Hex Shank Size
1/4 in
Overall Nutsetter Length
1 7/8 in
Tool Insertion Size
1/4 in Hex
Fastening Size
3/8 in
Socket Size
3/8 in
Connection Size
1/4 in Hex

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Bit Style
Magnetic Nut Driver
Material
Steel
Finish
Sand Blasted
Shank Style
Hex
Impact Rated
Impact Rated
SAE or Metric
SAE
Fastening Tool Finish
Zinc Phosphate
Application - Tools
Power
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Material
Steel
Fastening Tool Item
Nutsetter
Measurement System
Imperial
Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
Magnetized Tip
Magnetized Tip
Shank Shape
Hex
For Tool Type
Power
Product Type
Nutsetter

Description

Nutsetter, Measurement System Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Sand Blasted, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand DEWALT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.