Nutsetter, 3/8In Hex, 2-9In L, Steel, PK25
Mfr # DW2223IRB
Zoro # G7419282
product price: $101.31
/pk 25, $4.05/ea
Free Shipping & Returns
Key Features
Bit Style
Magnetic Nut Driver
Overall Length
2-9/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW2223IRB
Zoro #
G7419282
UPC #
885911237437
Country of Origin
China
Dimensions
Overall Length
2-9/16 in
Hex Shank Size
1/4 in
Overall Bit Length
2 9/16 in
Fastening Tool Tip Size
3/8 in
Nutsetter Hex Size
3/8 in
Shank Size
1/4"
Overall Nutsetter Length
2 9/16 in
Point Size
3/8"
Fastening Size
3/8 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
3/8 in
Description
If you are looking for a versatile nutsetter, the Dewalt DW2223IRB Nutsetter is an ideal choice. It offers various features that make it well-suited to a variety of applications. This 3/8" hex nutsetter has a magnetic bit driver that makes it easy to use in tight spaces. The steel fastening tool can be used with any 1/4" hex shank drill or impact driver. It has a magnesium phosphate finish and measures 2 9/16 in. long overall. With its point size of 3/8", this nutsetter is designed for general use on metal parts and nuts. If you need high quality tools, the Dewalt DW2223IRB Nutsetter is just what you need.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.