Zoro Homepage

Nutsetter, 5In Hex, 1-7/8In L, Steel, PK25

  • Mfr # DW2219IRB

  • Zoro # G7420095


product price: $92.69
/pk 25, $3.71/ea
Free Shipping & Returns

Key Features

Bit Style
Magnetic Nut Driver
Overall Length
1-7/8 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2219IRB
Zoro #
G7420095
UPC #
885911237383
Country of Origin
China

Dimensions

Overall Length
1-7/8 in
Hex Shank Size
1/4 in
Overall Bit Length
1 7/8 in
Fastening Tool Tip Size
5/16 in
Shank Size
1/4"
Nutsetter Hex Size
5/16 in
Overall Nutsetter Length
1 7/8 in
Point Size
5/16"
Fastening Size
5/16 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
5/16 in

Details

Item
Nutsetter
Bit Style
Magnetic Nut Driver
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Material
Steel
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Item
Nutsetter
Application - Tools
Impact
Fastening Tool Material
Steel
Impact Rated
Impact Rated
Single End/Double End
Single End
Shank Shape
Hex
Measurement System
Imperial
For Tool Type
Impact
Magnetized Tip
Magnetized Tip
Product Type
Nutsetter

Description

Nutsetter, Measurement System Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1-7/8 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Magnesium Phosphate, Material Steel, Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.