Nutsetter, 5In Hex, 2-9In L, Steel, PK25
Mfr # DW2222IRB
Zoro # G7421601
product price: $91.79
/pk 25, $3.67/ea
Free Shipping & Returns
Key Features
Overall Length
2 9/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW2222IRB
Zoro #
G7421601
UPC #
885911237420
Country of Origin
China
Dimensions
Overall Length
2 9/16 in
Hex Shank Size
1/4 in
Overall Bit Length
2 9/16 in
Fastening Tool Tip Size
5/16 in
Nutsetter Hex Size
5/16"
Shank Size
1/4"
Overall Nutsetter Length
2 9/16 in
Tool Insertion Size
1/4 in Hex
Fastening Size
5/16 in
Connection Size
1/4 in Hex
Socket Size
5/16 in
Description
Nutsetter, Measurement System Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Magnesium Phosphate, Material Steel, Package Quantity 25
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.