Nutsetter Set, 6 13/16" L, Steel, 5 Pcs.
- Mfr # DWAFEND5
- Zoro # G923361087
product price:Â
$
21.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Shape
Hex
Finish
Black Oxide
Series
Elite
Wire Rope Length
6 13/16 in
Number of Pieces
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAFEND5
- Zoro #
- G923361087
- UPC #
- 0198706000919
- Country of Origin
- Taiwan, Province of China
- Shank Shape
- Hex
- Finish
- Black Oxide
- Series
- Elite
- Number of Pieces
- 5
- Product Type
- Nutsetter Set
- Magnetized Tip
- Magnetized Tip
- Item
- Nutsetter Set
- Number of Nutsetters Included
- 5
- Material
- Steel
- Measurement System
- Imperial
- Impact Rated
- Impact Rated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 6 13/16 in
- Socket Size
- 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
- Shank Size
- 1/4 in
- Overall Length
- 6 13/16 in
- Length
- 6 13/16 in
Description
Nutsetter Set,6 13/16" L,Steel,5 Pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.