
Oscillating Carbide Grout Removal Blade
Mfr # DWA4219
Zoro # G7635196
original price: $20.59
17% off
new price: $17.00
/eaKey Features
Application
1/8 in Grout Removal Blade
Includes
(1) Blade, (1) Washer
For Use With
All Oscillating Tools
Overall Length
2 1/2 in
Material
Carbide Grit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4219
Zoro #
G7635196
UPC #
885911318990
Country of Origin
China
Dimensions
Overall Length
2 1/2 in
Size
3-5/8 in
Overall Width
3 5/8 in
Blade Length
4 in
Blade Width
3 5/8 in
Details
Item
Oscillating Scraper Blade
Application
1/8 in Grout Removal Blade
Includes
(1) Blade, (1) Washer
For Use With
All Oscillating Tools
Material
Carbide Grit
Number of Pieces
2
Oscillating Tool Accessory Type
Grout Removal Blade
Blade Type
Grout Removal
Compatible with Adapter
DEWALT(R)
Blade Material
Carbide Grit
Blade Shape
Round
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Connection Style
Universal Open-Back
Primary Material Application
Grout
Product Type
Scraper Blade
Scraper Type
Grout Removal
For Workpiece Material
Grout
Shape
Rounded
Description
The DEWALT DWA4219 Oscillating Carbide Grout Removal Blade is intended for grout removal applications with oscillating multi-tools. Featuring a carbide grit edge, this blade is compatible with most major oscillating tool brands; refer to manufacturer specifications for compatibility details.
Key Features of the DEWALT DWA4219 Oscillating Carbide Grout Removal Blade:
- Blade Material: Constructed of carbide grit material supporting aggressive material removal from grout surfaces.
- Connection Style: Universal open-back design fits select models from various manufacturers; see manufacturer guidelines for details.
- Blade Shape and Size: Features a rounded shape measuring 3-5/8 in width and 4 in length, providing coverage for various grout lines.
- For Use With: Compatible with oscillating tools as specified by the manufacturer; no additional adapters required for compatibility.
- Includes: Package contains one blade and one washer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.